
BH36672 Professional Grade Brake Line
Mfr # R42-BH36672
Zoro # G716346253
product price: $43.89
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R42-BH36672
Zoro #
G716346253
UPC #
-
Country of Origin
China
Description
Brake hoses and steel lines transmit brake fluid pressure produced in the master cylinder. From the steel lines brake fluid pressure is channeled through Balance Control Systems. All features included in original equipment brake hoses such as brackets grommets molded plastic guards or wire clips are found on Raybestos brake hoses. Double wall steel brake lines are coated to resist rust and corrosion. All hoses and steel lines meet or exceed Department of Transportation (DOT) Society of Automotive Engineers (SAE) and Federal Motor Vehicle Safety Standard (FMVSS) specifications. The resulting benefits are optimal protection service life and safety. Features Length - 15.69 in. Fitting Size 2 - 7 16 in. 24 Fitting Attachment 2 - Female Threads Color - Black Fits for 1969-1971 Chevrolet Camaro 1969-1972 Chevrolet Nova 1969-1971 Pontiac Firebird 1971-1972 Pontiac Ventura
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.