Zoro Homepage

Bmw 318I 92-98 Pad Set, Mgd763M

  • Mfr # MGD763M

  • Zoro # G9663539


product price: $24.85
/ea

Key Features

Material
Ceramic, Metallic
Outer Pad Height
1.77 in
Outer Pad Width
4.85 in
Dust Level
Low
Inner Pad Height
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGD763M
Zoro #
G9663539
UPC #
887213102765
Country of Origin
Unknown

Dimensions

Outer Pad Height
1.77 in
Outer Pad Width
4.85 in
Inner Pad Height
1.77 in
Inner Pad Thickness
0.205 in
Inner Pad Width
4.85 in
Outer Pad Thickness
0.205 in

Details

Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Dust Level
Low
Friction Material Composition
Metallic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.