This item is Discontinued.

Raybestos Brake Brake Pad Set, Eht1280H EHT1280H

This item is Discontinued.

Raybestos

Brake Brake Pad Set, Eht1280H (Discontinued)

Mfr # EHT1280H
Zoro # G4365467
UPC # 887210077240
Country of Origin Unknown
Category Brake Pads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHT1280H
Zoro #
G4365467
UPC #
887210077240
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
0.24 in
Outer Pad Width
6.69 in
Outer Pad Height
2.05 in
Outer Pad Thickness
0.24 in
Inner Pad Height
2.05 in
Inner Pad Width
6.69 in

Details

Item
Brake Pad
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Dust Level
Medium
Friction Material Composition
Hybrid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.