This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EHT1309H
Zoro #
G4366009
UPC #
887213095791
Country of Origin
Unknown
Dimensions
Inner Pad Thickness
0.638 in
Inner Pad Width
3.75 in
Outer Pad Width
3.75 in
Outer Pad Thickness
0.638 in
Outer Pad Height
0.635 in
Inner Pad Height
0.635 in
Details
Item
Brake Pad
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Friction Material Composition
Hybrid
Dust Level
Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.