Brake Brake Pad Set, Eht1711H
- Mfr # EHT1711H
- Zoro # G4366648
product price:Â
$
39.95
/ea
Key Features
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Inner Pad Width
5.524 in
Inner Pad Height
2.346 in
Outer Pad Width
5.524 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EHT1711H
- Zoro #
- G4366648
- UPC #
- 887213093025
- Country of Origin
- Unknown
- Item
- Brake Pad
- Material
- Ceramic, Semi-Metallic
- Includes
- Mounting Hardware
- Dust Level
- Medium
- Friction Material Composition
- Hybrid
Dimensions
- Inner Pad Width
- 5.524 in
- Inner Pad Height
- 2.346 in
- Outer Pad Width
- 5.524 in
- Outer Pad Thickness
- 0.602 in
- Outer Pad Height
- 2.346 in
- Inner Pad Thickness
- 0.602 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.