Brake Brake Pad Set, Eht1729H
- Mfr # EHT1729H
- Zoro # G4368179
product price:Â
$
32.99
/ea
Key Features
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Outer Pad Thickness
0.547 in
Outer Pad Width
3.996 in
Inner Pad Thickness
0.547 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EHT1729H
- Zoro #
- G4368179
- UPC #
- 887213110586
- Country of Origin
- Unknown
Dimensions
- Outer Pad Thickness
- 0.547 in
- Outer Pad Width
- 3.996 in
- Inner Pad Thickness
- 0.547 in
- Inner Pad Height
- 1.736 in
- Inner Pad Width
- 3.996 in
- Outer Pad Height
- 1.736 in
Details
- Item
- Brake Pad
- Material
- Ceramic, Semi-Metallic
- Includes
- Mounting Hardware
- Friction Material Composition
- Hybrid
- Dust Level
- Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.