
Brake Brake Pad Set, Eht1779
Mfr # EHT1779
Zoro # G4368678
product price:Â $23.79
/eaKey Features
Material
Ceramic, Semi-Metallic
Dust Level
Medium
Outer Pad Width
4.102 in
Outer Pad Height
2.051 in
Inner Pad Width
4.102 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EHT1779
Zoro #
G4368678
UPC #
887213153026
Country of Origin
Unknown
Dimensions
Outer Pad Width
4.102 in
Outer Pad Height
2.051 in
Inner Pad Width
4.102 in
Inner Pad Height
2.051 in
Inner Pad Thickness
0.65 in
Outer Pad Thickness
0.65 in
Details
Item
Brake Pad
Material
Ceramic, Semi-Metallic
Dust Level
Medium
Friction Material Composition
Hybrid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.