Shop RAYBESTOS
See all product information
Create Account
Brake Brake Pad Set, Pgd1306M
- Mfr # PGD1306M
- Zoro # G4390947
product price:Â
$
30.55
/ea
Key Features
Material
Semi-Metallic
Features
Pad Shims Attached
Includes
Pad Shims
Inner Pad Height
2.62 in
Inner Pad Thickness
0.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PGD1306M
- Zoro #
- G4390947
- UPC #
- 829352605349
- Country of Origin
- Unknown
Dimensions
- Inner Pad Height
- 2.62 in
- Inner Pad Thickness
- 0.26 in
- Outer Pad Height
- 2.83 in
- Outer Pad Width
- 6.16 in
- Inner Pad Width
- 6.11 in
- Outer Pad Thickness
- 0.222 in
Details
- Item
- Brake Pad
- Material
- Semi-Metallic
- Features
- Pad Shims Attached
- Includes
- Pad Shims
- Friction Material Composition
- Metallic
- Friction Material Slot Type
- Unslotted
- Friction Material Attachment
- Integrally Molded
- Dust Level
- Medium
- Pad Shim Attachment Type
- Staked
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.