Brake Brake Pad Set, Pgd1331M
- Mfr # PGD1331M
- Zoro # G4390588
product price:Â
$
50.19
/ea
Key Features
Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Pad Shims
Dust Level
Medium
Friction Material Attachment
Integrally Molded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PGD1331M
- Zoro #
- G4390588
- UPC #
- 829352643426
- Country of Origin
- Unknown
- Item
- Brake Pad
- Material
- Semi-Metallic
- Features
- Chamfered Edges; Pad Shims Attached
- Includes
- Pad Shims
- Dust Level
- Medium
- Friction Material Attachment
- Integrally Molded
- Friction Material Composition
- Metallic
- Friction Material Slot Type
- Slotted
- Pad Shim Attachment Type
- Clipped
Dimensions
- Inner Pad Height
- 2.75 in
- Outer Pad Width
- 6.37 in
- Outer Pad Thickness
- 0.635 in
- Inner Pad Width
- 6.37 in
- Outer Pad Height
- 2.75 in
- Inner Pad Thickness
- 0.635 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.