Shop RAYBESTOS
See all product information
Create Account
Brake Brake Pad Set, Pgd786Am
- Mfr # PGD786AM
- Zoro # G4407080
product price:Â
$
63.15
/ea
Key Features
Material
Semi-Metallic
Features
Chamfered Edges
Includes
Mounting Hardware
Dust Level
Medium
Inner Pad Height
3.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PGD786AM
- Zoro #
- G4407080
- UPC #
- 747730521329
- Country of Origin
- Unknown
Dimensions
- Inner Pad Height
- 3.35 in
- Outer Pad Width
- 9.61 in
- Outer Pad Thickness
- 1.055 in
- Inner Pad Thickness
- 1.055 in
- Outer Pad Height
- 3.35 in
- Inner Pad Width
- 9.61 in
Details
- Item
- Brake Pad
- Material
- Semi-Metallic
- Features
- Chamfered Edges
- Includes
- Mounting Hardware
- Dust Level
- Medium
- Friction Material Slot Type
- Slotted
- Friction Material Composition
- Metallic
- Friction Material Attachment
- Integrally Molded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.