Brake Brake Pad Set, Pgd786M
- Mfr # PGD786M
- Zoro # G4405671
product price:Â
$
63.85
/ea
Key Features
Material
Semi-Metallic
Includes
Mounting Hardware
Inner Pad Width
9.61 in
Inner Pad Height
3.35 in
Outer Pad Height
3.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PGD786M
- Zoro #
- G4405671
- UPC #
- 747730521305
- Country of Origin
- Unknown
Dimensions
- Inner Pad Width
- 9.61 in
- Inner Pad Height
- 3.35 in
- Outer Pad Height
- 3.35 in
- Outer Pad Width
- 9.61 in
- Inner Pad Thickness
- 0.8 in
- Outer Pad Thickness
- 0.8 in
Details
- Item
- Brake Pad
- Material
- Semi-Metallic
- Includes
- Mounting Hardware
- Friction Material Composition
- Metallic
- Dust Level
- Medium
- Friction Material Slot Type
- Unslotted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.