Brake Brake Pad Set, Pgd8
- Mfr # PGD8
- Zoro # G4408228
product price:Â
$
34.95
/ea
Key Features
Material
Ceramic, Organic
Outer Pad Height
2.984 in
Outer Pad Thickness
0.504 in
Pad Shim Attachment Type
Unattached
Friction Material Attachment
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PGD8
- Zoro #
- G4408228
- UPC #
- 829352475478
- Country of Origin
- Unknown
- Item
- Brake Pad
- Material
- Ceramic, Organic
- Pad Shim Attachment Type
- Unattached
- Friction Material Attachment
- Riveted
- Dust Level
- Low
- Friction Material Composition
- Organic
- Friction Material Slot Type
- Unslotted
Dimensions
- Outer Pad Height
- 2.984 in
- Outer Pad Thickness
- 0.504 in
- Inner Pad Height
- 2.984 in
- Outer Pad Width
- 6.21 in
- Inner Pad Width
- 6.21 in
- Inner Pad Thickness
- 0.504 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.