Shop RAYBESTOS
See all product information
Create Account
Brake Brake Shoes, 55Pg
- Mfr # 55PG
- Zoro # G6838311
product price:Â
$
72.19
/ea
Key Features
Width
1.752 in
Brake Drum Diameter
10.984 in
Friction Material
Organic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55PG
- Zoro #
- G6838311
- UPC #
- 40887213211076
- Country of Origin
- Unknown
- Friction Material
- Organic
Dimensions
- Width
- 1.752 in
- Brake Drum Diameter
- 10.984 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.