Shop RAYBESTOS
See all product information
Create Account
Brake Brake Shoes, 875Pg
- Mfr # 875PG
- Zoro # G9371806
product price:Â
$
38.35
/ea
Key Features
Width
0.988 in
Friction Material
Organic
Brake Drum Diameter
160 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 875PG
- Zoro #
- G9371806
- UPC #
- 887213078169
- Country of Origin
- Unknown
- Friction Material
- Organic
Dimensions
- Width
- 0.988 in
- Brake Drum Diameter
- 160 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.