Brake Brake Shoes, 889Pg
- Mfr # 889PG
- Zoro # G9362712
product price:Â
$
38.55
/ea
Key Features
Width
31.5 mm
Shoe Assembly Radius
3.3
Friction Material
Organic
Brake Drum Diameter
168 mm
Steel Width
1.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 889PG
- Zoro #
- G9362712
- UPC #
- 887213019056
- Country of Origin
- Unknown
- Friction Material
- Organic
Dimensions
- Width
- 31.5 mm
- Shoe Assembly Radius
- 3.3
- Brake Drum Diameter
- 168 mm
- Steel Width
- 1.24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.