Shop RAYBESTOS
See all product information
Create Account
Brake Brake Shoes, 913Pg
- Mfr # 913PG
- Zoro # G9361647
product price:Â
$
37.85
/ea
Key Features
Width
1.209 in
Shoe Assembly Radius
3.935 in
Brake Drum Diameter
7.874 in
Friction Material
Organic
Steel Width
1.21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913PG
- Zoro #
- G9361647
- UPC #
- 829352475928
- Country of Origin
- Unknown
- Friction Material
- Organic
Dimensions
- Width
- 1.209 in
- Shoe Assembly Radius
- 3.935 in
- Brake Drum Diameter
- 7.874 in
- Steel Width
- 1.21 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.