Shop RAYBESTOS
See all product information
Create Account
Brake Brake Shoes, 950Pg
- Mfr # 950PG
- Zoro # G9367551
product price:Â
$
39.75
/ea
Key Features
Width
24.9 mm
Brake Drum Diameter
6.496 in
Friction Material
Organic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 950PG
- Zoro #
- G9367551
- UPC #
- 829352795453
- Country of Origin
- Unknown
- Friction Material
- Organic
Dimensions
- Width
- 24.9 mm
- Brake Drum Diameter
- 6.496 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.