Shop RAYBESTOS
See all product information
Create Account
Brake Brake Shoes, 989Pg
- Mfr # 989PG
- Zoro # G9373991
product price:Â
$
51.99
/ea
Key Features
Width
49.8 mm
Steel Width
2.054 in
Steel Radius
4.37 in
Shoe Assembly Radius
4.5
Friction Lining Length
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 989PG
- Zoro #
- G9373991
- UPC #
- 887213022315
- Country of Origin
- Unknown
Dimensions
- Width
- 49.8 mm
- Steel Width
- 2.054 in
- Steel Radius
- 4.37 in
- Shoe Assembly Radius
- 4.5
- Friction Lining Length
- 8.5 in
- Web Thickness
- 0.234 in
- Friction Lining Width
- 1.966 in
- Brake Drum Diameter
- 9 in
Details
- Item
- Parking Brake Shoes
- Friction Material
- Organic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.