
Brake Caliper & Bracket, Frc12031N
Mfr # FRC12031N
Zoro # G4853732
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Iron
Surface Finish
Plain
Piston Diameter
50.8 mm
Bleeder Screw Thread Size
M10-1.5
Caliper Configuration
Semi-Loaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRC12031N
Zoro #
G4853732
UPC #
887213309201
Country of Origin
Unknown
Dimensions
Piston Diameter
50.8 mm
Bleeder Screw Thread Size
M10-1.5
Details
Material
Cast Iron
Surface Finish
Plain
Caliper Configuration
Semi-Loaded
Item
Disc Brake Caliper
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.