Zoro Homepage

Brake Caliper, FRC10183N

  • Mfr # FRC10183N

  • Zoro # G700550192


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Surface Finish
Plain
Caliper Configuration
Semi-Loaded
Piston Diameter
3 in
Bleeder Screw Thread Size
M10-1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRC10183N
Zoro #
G700550192
UPC #
-
Country of Origin
Unknown

Dimensions

Piston Diameter
3 in
Bleeder Screw Thread Size
M10-1.5

Details

Material
Cast Iron
Surface Finish
Plain
Caliper Configuration
Semi-Loaded
Item
Disc Brake Caliper

Description

Brake Caliper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.