Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Drum, 2005R

  • Mfr # 2005R

  • Zoro # G500632661


product price: $50.19
/ea

Key Features

Outside Diameter
0.487 in
Depth
60.95 mm
Bolt Holes
6
Nominal Drum Diameter
0.435 in
Stud/Lug Hole Diameter
0.448 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005R
Zoro #
G500632661
UPC #
820442111139
Country of Origin
Unknown

Dimensions

Outside Diameter
0.487 in
Depth
60.95 mm
Nominal Drum Diameter
0.435 in
Stud/Lug Hole Diameter
0.448 in

Details

Bolt Holes
6

Description

Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.