Zoro Homepage

Brake Drum, 2024R

  • Mfr # 2024R

  • Zoro # G600562394


product price: $67.49
/ea

Key Features

Features
Outer Cooling Fins
Outside Diameter
0.453 in
Depth
2.93 in
Bolt Holes
5
Stud/Lug Hole Diameter
13.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2024R
Zoro #
G600562394
UPC #
829352362310
Country of Origin
Unknown

Dimensions

Outside Diameter
0.453 in
Depth
2.93 in
Stud/Lug Hole Diameter
13.75 mm
Nominal Drum Diameter
0.378 in

Details

Features
Outer Cooling Fins
Bolt Holes
5

Description

Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.