Zoro Homepage

Brake Drum, 2027R

  • Mfr # 2027R

  • Zoro # G900632469


product price: $49.45
/ea

Key Features

Features
Outer Cooling Fins
Outside Diameter
11.45 mm
Depth
2.42 in
Bolt Holes
5
Nominal Drum Diameter
9.55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2027R
Zoro #
G900632469
UPC #
820442111481
Country of Origin
Unknown

Dimensions

Outside Diameter
11.45 mm
Depth
2.42 in
Nominal Drum Diameter
9.55 mm
Stud/Lug Hole Diameter
11.95 mm

Details

Features
Outer Cooling Fins
Bolt Holes
5

Description

Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.