Zoro Homepage

Brake Drum, 2104R

  • Mfr # 2104R

  • Zoro # G4621947


product price: $91.35
/ea
Free Shipping & Returns

Key Features

Outside Diameter
0.572 in
Features
Outer Cooling Fins
Depth
3.69 in
Bolt Holes
5
Nominal Drum Diameter
0.476 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2104R
Zoro #
G4621947
UPC #
829352362549
Country of Origin
Unknown

Dimensions

Outside Diameter
0.572 in
Depth
3.69 in
Nominal Drum Diameter
0.476 in
Stud/Lug Hole Diameter
0.613 in

Details

Features
Outer Cooling Fins
Bolt Holes
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.