Zoro Homepage

Brake Drum, 2310R

  • Mfr # 2310R

  • Zoro # G4612199


product price: $45.99
/ea

Key Features

Depth
61.45 mm
Outside Diameter
0.455 in
Bolt Holes
5
Nominal Drum Diameter
10.05 mm
Stud/Lug Hole Diameter
0.632 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2310R
Zoro #
G4612199
UPC #
829352362617
Country of Origin
Unknown

Dimensions

Depth
61.45 mm
Outside Diameter
0.455 in
Nominal Drum Diameter
10.05 mm
Stud/Lug Hole Diameter
0.632 in

Details

Bolt Holes
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.