Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Drum, 2513R

  • Mfr # 2513R

  • Zoro # G400562440


product price: $53.95
/ea

Key Features

Depth
77.45 mm
Features
Outer Cooling Fins
Outside Diameter
0.493 in
Bolt Holes
5
Stud/Lug Hole Diameter
0.613 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2513R
Zoro #
G400562440
UPC #
829352362778
Country of Origin
Unknown

Dimensions

Depth
77.45 mm
Outside Diameter
0.493 in
Stud/Lug Hole Diameter
0.613 in
Nominal Drum Diameter
10.05 mm

Details

Features
Outer Cooling Fins
Bolt Holes
5

Description

Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.