Zoro Homepage

Brake Drum, 2586R

  • Mfr # 2586R

  • Zoro # G600632981


product price: $63.95
/ea

Key Features

Depth
2.72 in
Features
Outer Cooling Fins
Outside Diameter
0.469 in
Bolt Holes
6
Nominal Drum Diameter
0.397 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2586R
Zoro #
G600632981
UPC #
820442112198
Country of Origin
Unknown

Dimensions

Depth
2.72 in
Outside Diameter
0.469 in
Nominal Drum Diameter
0.397 in
Stud/Lug Hole Diameter
14.7 mm

Details

Features
Outer Cooling Fins
Bolt Holes
6

Description

Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.