Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Drum, 2641R

  • Mfr # 2641R

  • Zoro # G700562539


product price: $39.79
/ea

Key Features

Depth
45.7 mm
Outside Diameter
10.75 mm
Bolt Holes
4
Nominal Drum Diameter
9.05 mm
Stud/Lug Hole Diameter
15.55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2641R
Zoro #
G700562539
UPC #
829352363058
Country of Origin
Unknown

Dimensions

Depth
45.7 mm
Outside Diameter
10.75 mm
Nominal Drum Diameter
9.05 mm
Stud/Lug Hole Diameter
15.55 mm

Details

Bolt Holes
4

Description

Brake Drum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.