Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Drum, 2679R

  • Mfr # 2679R

  • Zoro # G700562492


product price: $42.39
/ea

Key Features

Depth
59.45 mm
Outside Diameter
0.459 in
Bolt Holes
4
Nominal Drum Diameter
10.05 mm
Stud/Lug Hole Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2679R
Zoro #
G700562492
UPC #
829352363188
Country of Origin
Unknown

Dimensions

Depth
59.45 mm
Outside Diameter
0.459 in
Nominal Drum Diameter
10.05 mm
Stud/Lug Hole Diameter
14 mm

Details

Bolt Holes
4

Description

Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.