Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Drum, 2915R

  • Mfr # 2915R

  • Zoro # G4648851


product price: $56.35
/ea

Key Features

Depth
74.15 mm
Outside Diameter
0.455 in
Bolt Holes
5
Stud/Lug Hole Diameter
0.622 in
Nominal Drum Diameter
0.397 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2915R
Zoro #
G4648851
UPC #
829352363393
Country of Origin
Unknown

Dimensions

Depth
74.15 mm
Outside Diameter
0.455 in
Stud/Lug Hole Diameter
0.622 in
Nominal Drum Diameter
0.397 in

Details

Bolt Holes
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.