Zoro Homepage

Brake Drum, 2940R

  • Mfr # 2940R

  • Zoro # G4650190


product price: $39.75
/ea

Key Features

Depth
72.65 mm
Outside Diameter
0.409 in
Bolt Holes
5
Nominal Drum Diameter
0.358 in
Stud/Lug Hole Diameter
13.85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2940R
Zoro #
G4650190
UPC #
829352363430
Country of Origin
Unknown

Dimensions

Depth
72.65 mm
Outside Diameter
0.409 in
Nominal Drum Diameter
0.358 in
Stud/Lug Hole Diameter
13.85 mm

Details

Bolt Holes
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.