Zoro Homepage

Brake Drum, 2947R

  • Mfr # 2947R

  • Zoro # G4653471


product price: $57.39
/ea

Key Features

Depth
74.15 mm
Outside Diameter
11.559 in
Inside Diameter
2.813 in
Height
3.669 in
Bolt Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2947R
Zoro #
G4653471
UPC #
829352363454
Country of Origin
Unknown

Dimensions

Depth
74.15 mm
Outside Diameter
11.559 in
Inside Diameter
2.813 in
Height
3.669 in
Nominal Drum Diameter
0.397 in
Stud/Lug Hole Diameter
16.6 mm

Details

Bolt Holes
5
Brake Surface Type
Non-Directional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.