Zoro Homepage

Brake Drum, 9353R

  • Mfr # 9353R

  • Zoro # G200633791


product price: $59.39
/ea

Key Features

Depth
2.96 in
Outside Diameter
11.75 mm
Bolt Holes
6
Stud/Lug Hole Diameter
0.41 in
Nominal Drum Diameter
10.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9353R
Zoro #
G200633791
UPC #
820442110279
Country of Origin
Unknown

Dimensions

Depth
2.96 in
Outside Diameter
11.75 mm
Stud/Lug Hole Diameter
0.41 in
Nominal Drum Diameter
10.1 mm

Details

Bolt Holes
6

Description

Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.