Zoro Homepage

BRAKE DRUM

  • Mfr # 9568R

  • Zoro # G402036451


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
15.55 mm
Features
Outer Cooling Fins
Depth
3.19 in
Bolt Holes
8
Nominal Drum Diameter
13.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9568R
Zoro #
G402036451
UPC #
820000000000
Country of Origin
Unknown

Dimensions

Outside Diameter
15.55 mm
Depth
3.19 in
Nominal Drum Diameter
13.1 mm
Stud/Lug Hole Diameter
16.55 mm

Details

Features
Outer Cooling Fins
Bolt Holes
8

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.