
Brake Drum Bd3507,9506R
Mfr # 9506R
Zoro # G5863117
product price: $29.45
/eaKey Features
Depth
38.85 mm
Outside Diameter
0.335 in
Bolt Holes
4
Nominal Drum Diameter
0.281 in
Stud/Lug Hole Diameter
12.3 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9506R
Zoro #
G5863117
UPC #
820442110057
Country of Origin
Unknown
Dimensions
Depth
38.85 mm
Outside Diameter
0.335 in
Nominal Drum Diameter
0.281 in
Stud/Lug Hole Diameter
12.3 mm
Details
Bolt Holes
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.