Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Drum Bd3569,9311R

  • Mfr # 9311R

  • Zoro # G5873580


product price: $37.15
/ea

Key Features

Depth
42.95 mm
Outside Diameter
9.4 mm
Bolt Holes
4
Stud/Lug Hole Diameter
12.5 mm
Nominal Drum Diameter
0.311 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9311R
Zoro #
G5873580
UPC #
89006503569
Country of Origin
Unknown

Dimensions

Depth
42.95 mm
Outside Diameter
9.4 mm
Stud/Lug Hole Diameter
12.5 mm
Nominal Drum Diameter
0.311 in

Details

Bolt Holes
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.