Zoro Homepage

Brake Drum Bd80079,9662R

  • Mfr # 9662R

  • Zoro # G5870187


product price: $72.45
/ea

Key Features

Depth
78.75 mm
Outside Diameter
12.9 mm
Bolt Holes
6
Nominal Drum Diameter
11.1 mm
Stud/Lug Hole Diameter
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9662R
Zoro #
G5870187
UPC #
820442131205
Country of Origin
Unknown

Dimensions

Depth
78.75 mm
Outside Diameter
12.9 mm
Nominal Drum Diameter
11.1 mm
Stud/Lug Hole Diameter
0.65 in

Details

Bolt Holes
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.