Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Drum Bd80112,9759R

  • Mfr # 9759R

  • Zoro # G5865302


product price: $48.99
/ea

Key Features

Height
81 mm
Depth
1.69 in
Outside Diameter
9.409 in
Bolt Holes
4
Stud/Lug Hole Diameter
0.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9759R
Zoro #
G5865302
UPC #
886708019649
Country of Origin
Unknown

Dimensions

Height
81 mm
Depth
1.69 in
Outside Diameter
9.409 in
Stud/Lug Hole Diameter
0.49 in
Nominal Drum Diameter
8.05 mm

Details

Bolt Holes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.