Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Drum Bd8939,2051R

  • Mfr # 2051R

  • Zoro # G5820170


product price: $46.89
/ea

Key Features

Outside Diameter
10.9 mm
Depth
2.14 in
Features
Outer Cooling Fins
Bolt Holes
5
Nominal Drum Diameter
8.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2051R
Zoro #
G5820170
UPC #
820442112013
Country of Origin
Unknown

Dimensions

Outside Diameter
10.9 mm
Depth
2.14 in
Nominal Drum Diameter
8.9 mm
Stud/Lug Hole Diameter
0.554 in

Details

Features
Outer Cooling Fins
Bolt Holes
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.