Zoro Homepage

Brake Drum Bd8944,1013R

  • Mfr # 1013R

  • Zoro # G5799207


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Features
Outer Cooling Fins
Outside Diameter
13.3 in
Depth
3.7 in
Bolt Holes
8
Stud/Lug Hole Diameter
0.621 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013R
Zoro #
G5799207
UPC #
829352361924
Country of Origin
Unknown

Dimensions

Outside Diameter
13.3 in
Depth
3.7 in
Stud/Lug Hole Diameter
0.621 in
Nominal Drum Diameter
11.24 in

Details

Features
Outer Cooling Fins
Bolt Holes
8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.