Zoro Homepage

Brake Drum Bd8945,8024R

  • Mfr # 8024R

  • Zoro # G5853700


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Depth
3.67 in
Features
Outer Cooling Fins
Outside Diameter
0.609 in
Bolt Holes
8
Nominal Drum Diameter
0.515 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8024R
Zoro #
G5853700
UPC #
820442113652
Country of Origin
Unknown

Dimensions

Depth
3.67 in
Outside Diameter
0.609 in
Nominal Drum Diameter
0.515 in
Stud/Lug Hole Diameter
15.75 mm

Details

Features
Outer Cooling Fins
Bolt Holes
8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.