Zoro Homepage

Brake Drum Bd8947,2913R

  • Mfr # 2913R

  • Zoro # G5807701


product price: $26.15
/ea

Key Features

Depth
1.6 in
Outside Diameter
9.1 mm
Bolt Holes
5
Nominal Drum Diameter
7.9 mm
Stud/Lug Hole Diameter
14.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2913R
Zoro #
G5807701
UPC #
820442112075
Country of Origin
Unknown

Dimensions

Depth
1.6 in
Outside Diameter
9.1 mm
Nominal Drum Diameter
7.9 mm
Stud/Lug Hole Diameter
14.15 mm

Details

Bolt Holes
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.