Zoro Homepage

Brake Drum Bd8952,2604R

  • Mfr # 2604R

  • Zoro # G5828887


product price: $44.19
/ea

Key Features

Depth
2.11 in
Outside Diameter
10.5 mm
Bolt Holes
5
Nominal Drum Diameter
0.357 in
Stud/Lug Hole Diameter
14.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2604R
Zoro #
G5828887
UPC #
89006508952
Country of Origin
Unknown

Dimensions

Depth
2.11 in
Outside Diameter
10.5 mm
Nominal Drum Diameter
0.357 in
Stud/Lug Hole Diameter
14.4 mm

Details

Bolt Holes
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.