Zoro Homepage

Brake Drum Bd8955,9665R

  • Mfr # 9665R

  • Zoro # G5856981


product price: $44.65
/ea

Key Features

Depth
54.6 mm
Outside Diameter
0.451 in
Features
Outer Cooling Fins
Bolt Holes
5
Nominal Drum Diameter
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9665R
Zoro #
G5856981
UPC #
820442116370
Country of Origin
Unknown

Dimensions

Depth
54.6 mm
Outside Diameter
0.451 in
Nominal Drum Diameter
0.39 in
Stud/Lug Hole Diameter
15.35 mm

Details

Features
Outer Cooling Fins
Bolt Holes
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.