Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Drum Bd8964,2320R

  • Mfr # 2320R

  • Zoro # G5820292


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Depth
3.56 in
Outside Diameter
0.554 in
Bolt Holes
8
Nominal Drum Diameter
12.1 mm
Stud/Lug Hole Diameter
0.628 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2320R
Zoro #
G5820292
UPC #
820442113676
Country of Origin
Unknown

Dimensions

Depth
3.56 in
Outside Diameter
0.554 in
Nominal Drum Diameter
12.1 mm
Stud/Lug Hole Diameter
0.628 in

Details

Bolt Holes
8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.