Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Drum Bd8998,9530R

  • Mfr # 9530R

  • Zoro # G5863266


product price: $79.55
/ea
Free Shipping & Returns

Key Features

Depth
3.38 in
Outside Diameter
13.35 mm
Features
Outer Cooling Fins
Bolt Holes
5
Stud/Lug Hole Diameter
14.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9530R
Zoro #
G5863266
UPC #
820442112358
Country of Origin
Unknown

Dimensions

Depth
3.38 in
Outside Diameter
13.35 mm
Stud/Lug Hole Diameter
14.7 mm
Nominal Drum Diameter
11.2 mm

Details

Features
Outer Cooling Fins
Bolt Holes
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.