Zoro Homepage

Brake Drum Brake Disc/Drum, 2002R

  • Mfr # 2002R

  • Zoro # G4615419


product price: $37.15
/ea

Key Features

Outside Diameter
10.2 mm
Depth
60.95 mm
Bolt Holes
5
Stud/Lug Hole Diameter
14.25 mm
Nominal Drum Diameter
0.352 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002R
Zoro #
G4615419
UPC #
89006508928
Country of Origin
Unknown

Dimensions

Outside Diameter
10.2 mm
Depth
60.95 mm
Stud/Lug Hole Diameter
14.25 mm
Nominal Drum Diameter
0.352 in

Details

Bolt Holes
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.