Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Drum Brake Disc/Drum, 9112R

  • Mfr # 9112R

  • Zoro # G4782667


product price: $48.99
/ea

Key Features

Outside Diameter
11.9 mm
Depth
64.75 mm
Bolt Holes
5
Nominal Drum Diameter
10.1 mm
Stud/Lug Hole Diameter
0.569 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9112R
Zoro #
G4782667
UPC #
820442110194
Country of Origin
Unknown

Dimensions

Outside Diameter
11.9 mm
Depth
64.75 mm
Nominal Drum Diameter
10.1 mm
Stud/Lug Hole Diameter
0.569 in

Details

Bolt Holes
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.