Zoro Homepage

Brake Drum Brake Rotor, 9348R

  • Mfr # 9348R

  • Zoro # G4790601


product price: $51.95
/ea

Key Features

Outside Diameter
0.433 in
Depth
1.91 in
Bolt Holes
5
Stud/Lug Hole Diameter
11.8 mm
Nominal Drum Diameter
0.344 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9348R
Zoro #
G4790601
UPC #
829352368381
Country of Origin
Unknown

Dimensions

Outside Diameter
0.433 in
Depth
1.91 in
Stud/Lug Hole Diameter
11.8 mm
Nominal Drum Diameter
0.344 in

Details

Bolt Holes
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.