Zoro Homepage

Brake Drum Brake Rotor, 9474R

  • Mfr # 9474R

  • Zoro # G4796107


product price: $32.75
/ea

Key Features

Depth
1.43 in
Outside Diameter
0.344 in
Bolt Holes
4
Nominal Drum Diameter
0.282 in
Stud/Lug Hole Diameter
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9474R
Zoro #
G4796107
UPC #
829352368749
Country of Origin
Unknown

Dimensions

Depth
1.43 in
Outside Diameter
0.344 in
Nominal Drum Diameter
0.282 in
Stud/Lug Hole Diameter
0.47 in

Details

Bolt Holes
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.